Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.188X6X12

  • Zoro # G116117811


product price: $29.49
/ea

Key Features

Thickness
0.188 in
Standards
ASME SA36, ASTM A36
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.055 in
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.188X6X12
Zoro #
G116117811
UPC #
00197666182789
Country of Origin
United States

Dimensions

Thickness
0.188 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Carbon Steel Rectangular Bar
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.055 in
Tensile Strength
58,000 psi
Material
Carbon Steel
Yield Strength
36,000 psi
Material Grade
A36
Elongation
20 %
Tolerance Rating
Standard
Brinell Hardness
115 BHN
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
Heat Treatment
Annealed
Mechanical Finish
Mill
Machinability
Not Rated
Rockwell Hardness
68 HRB
Shape
Rectangular
System of Measurement
Inch
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.188 in, Thickness Tolerance +/-0.055 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.