A36 Carbon Steel Sheet
Mfr # SHT-A36-0.375X10X10
Zoro # G316117765
product price: $45.49
/eaKey Features
Thickness
0.375 in
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.055 in
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-A36-0.375X10X10
Zoro #
G316117765
UPC #
00197666183120
Country of Origin
United States
Dimensions
Thickness
0.375 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
10 in
Overall Length
10 in
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 10 in, Overall Width 10 in, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.