Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.375X12X12

  • Zoro # G016117836


product price: $59.19
/ea

Key Features

Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.055 in
Material
Carbon Steel
Width Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.375X12X12
Zoro #
G016117836
UPC #
00197666183229
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.375 in
Overall Length
12 in
Overall Width
12 in

Details

Thickness Tolerance
+/-0.055 in
Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASME SA36, ASTM A36
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Brinell Hardness
115 BHN
Galvanized
Not Galvanized
Heat Treatment
Annealed
Machinability
Not Rated
Fabrication
Hot Rolled
System of Measurement
Inch
Tolerance Rating
Standard
Elongation
20 %
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Shape
Plate
Material Grade
A36
Heat Treatable
Not Heat Treatable
Rockwell Hardness
68 HRB

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.