Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.375X3X3

  • Zoro # G816117876


product price: $13.69
/ea

Key Features

Yield Strength
36,000 psi
Length Tolerance
+/-0.125 in
Thickness
0.375 in
Standards
ASME SA36, ASTM A36
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.375X3X3
Zoro #
G816117876
UPC #
00197666182369
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
3 in

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade A36, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Overall Length 3 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.