Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.375X3X6

  • Zoro # G916117851


product price: $18.19
/ea

Key Features

Yield Strength
36,000 psi
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.375X3X6
Zoro #
G916117851
UPC #
00197666182475
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
6 in

Details

Yield Strength
36,000 psi
Item
Carbon Steel Rectangular Bar
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.055 in
Material
Carbon Steel
Tensile Strength
58,000 psi
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Material Grade
A36
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Fabrication
Hot Rolled
Machinability
Not Rated
Tolerance Rating
Standard
Rockwell Hardness
68 HRB
Flatness Tolerance
Not Rated
Brinell Hardness
115 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Elongation
20 %
Heat Treatment
Annealed

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Overall Length 6 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.