A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.375X48X96
  • Zoro # G216118459
product price: 
$
1,301.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.375 in
Material
Carbon Steel
Yield Strength
36,000 psi
Standards
ASME SA36, ASTM A36
Width Tolerance
+/-0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-A36-0.375X48X96
Zoro #
G216118459
UPC #
00197666184417
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
4 ft
Wire Rope Length
8 ft
Length
8 ft

Details

Material
Carbon Steel
Yield Strength
36,000 psi
Standards
ASME SA36, ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.055 in
Straightness Tolerance
Not Rated
Elongation
20 %
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Material Grade
A36
Heat Treatable
Not Heat Treatable
Machinability
Not Rated
Mechanical Finish
Mill
Tolerance Rating
Standard
System of Measurement
Inch
Brinell Hardness
115 BHN
Rockwell Hardness
68 HRB
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Shape
Plate
Shell Material
Carbon Steel

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 ft, Overall Width 4 ft, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & reviews