Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.5X12X24

  • Zoro # G116117682


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.055 in
Material
Carbon Steel
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.5X12X24
Zoro #
G116117682
UPC #
00197666183441
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
0.5 in
Length Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
12 in

Details

Thickness Tolerance
+/-0.055 in
Material
Carbon Steel
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Item
Carbon Steel Plate
Standards
ASME SA36, ASTM A36
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Galvanized
Not Galvanized
Machinability
Not Rated
Mechanical Finish
Mill
Flatness Tolerance
Not Rated
Material Grade
A36
Straightness Tolerance
Not Rated
Rockwell Hardness
68 HRB
Heat Treatment
Annealed
Brinell Hardness
115 BHN
Shape
Plate
Fabrication
Hot Rolled
System of Measurement
Inch
Elongation
20 %

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 0.5 in, Thickness Tolerance +/-0.055 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.