A36 Carbon Steel Sheet
Mfr # SHT-A36-0.5X6X12
Zoro # G016117843
product price: $43.89
/eaKey Features
Tensile Strength
58,000 psi
Length Tolerance
+/-0.125 in
Yield Strength
36,000 psi
Thickness
0.5 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-A36-0.5X6X12
Zoro #
G016117843
UPC #
00197666182819
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Thickness
0.5 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Overall Width
6 in
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.5 in, Thickness Tolerance +/-0.055 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.