A36 Carbon Steel Sheet
Mfr # SHT-A36-0.75X12X36
Zoro # G716117686
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
36,000 psi
Thickness
0.75 in
Standards
ASME SA36, ASTM A36
Width Tolerance
+/-0.125 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-A36-0.75X12X36
Zoro #
G716117686
UPC #
00197666183557
Country of Origin
United States
Dimensions
Thickness
0.75 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
36 in
Overall Width
12 in
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.75 in, Thickness Tolerance +/-0.06 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.