Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.75X3X3

  • Zoro # G016117898


product price: $20.89
/ea

Key Features

Tensile Strength
58,000 psi
Length Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.06 in
Standards
ASME SA36, ASTM A36
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-0.75X3X3
Zoro #
G016117898
UPC #
00197666182383
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.75 in
Overall Width
3 in
Overall Length
3 in

Details

Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.06 in
Standards
ASME SA36, ASTM A36
Item
Carbon Steel Square Bar
Yield Strength
36,000 psi
Material
Carbon Steel
Material Grade
A36
Elongation
20 %
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Tolerance Rating
Standard
System of Measurement
Inch
Rockwell Hardness
68 HRB
Galvanized
Not Galvanized
Machinability
Not Rated
Flatness Tolerance
Not Rated
Heat Treatment
Annealed
Mechanical Finish
Mill
Shape
Square
Brinell Hardness
115 BHN

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade A36, Thickness 0.75 in, Thickness Tolerance +/-0.06 in, Overall Length 3 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.