Shop ZORO SELECT

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-0.75X6X6
  • Zoro # G916117837

product price: 
$
48.59
/ea

Key Features

Thickness
0.75 in
Material
Carbon Steel
Standards
ASME SA36, ASTM A36
Tensile Strength
58,000 psi
Length Tolerance
+/-0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-A36-0.75X6X6
Zoro #
G916117837
UPC #
00197666182710
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Material
Carbon Steel
Standards
ASME SA36, ASTM A36
Tensile Strength
58,000 psi
Item
Carbon Steel Plate
Thickness Tolerance
+/-0.06 in
Yield Strength
36,000 psi
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
System of Measurement
Inch
Flatness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Shape
Plate
Includes Material Certificate
No Certificates Included
Machinability
Not Rated
Brinell Hardness
115 BHN
Material Grade
A36
Heat Treatment
Annealed
Fabrication
Hot Rolled
Elongation
20 %
Tolerance Rating
Standard
Rockwell Hardness
68 HRB
Galvanized
Not Galvanized
Shell Material
Carbon Steel

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 6 in, Overall Width 6 in, Thickness 0.75 in, Thickness Tolerance +/-0.06 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.