A36 Carbon Steel Sheet
Mfr # SHT-A36-1.25X24X48
Zoro # G816118378
product price: $1,333.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Length Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.07 in
Tensile Strength
58,000 psi
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-A36-1.25X24X48
Zoro #
G816118378
UPC #
00197666184233
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
1.25 in
Overall Width
24 in
Overall Length
4 ft
Description
Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 1.25 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.