Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1.25X48X96

  • Zoro # G016118437


product price: $5,143.99
/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.

Key Features

Yield Strength
36,000 psi
Width Tolerance
+/-0.125 in
Thickness
1.25 in
Tensile Strength
58,000 psi
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1.25X48X96
Zoro #
G016118437
UPC #
00197666184455
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1.25 in
Length Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
4 ft

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 ft, Overall Width 4 ft, Thickness 1.25 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.