Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1.5X12X36

  • Zoro # G016118086


product price: $661.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Thickness Tolerance
+/-0.07 in
Standards
ASME SA36, ASTM A36
Yield Strength
36,000 psi
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1.5X12X36
Zoro #
G016118086
UPC #
00197666183588
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1.5 in
Length Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
36 in

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 1.5 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.