Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1.5X3X3

  • Zoro # G016117911


product price: $31.59
/ea

Key Features

Yield Strength
36,000 psi
Width Tolerance
+/-0.125 in
Thickness
1.5 in
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1.5X3X3
Zoro #
G016117911
UPC #
00197666182413
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1.5 in
Length Tolerance
+/-0.125 in
Overall Width
3 in
Overall Length
3 in

Details

Yield Strength
36,000 psi
Item
Carbon Steel Square Bar
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.07 in
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
Tolerance Rating
Standard
Galvanized
Not Galvanized
Rockwell Hardness
68 HRB
Heat Treatment
Annealed
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Material Grade
A36
Machinability
Not Rated
Elongation
20 %
System of Measurement
Inch
Brinell Hardness
115 BHN
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Shape
Square

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade A36, Thickness 1.5 in, Thickness Tolerance +/-0.07 in, Overall Length 3 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.