Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1X12X48

  • Zoro # G216118060


product price: $590.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Thickness Tolerance
+/-0.07 in
Material
Carbon Steel
Standards
ASME SA36, ASTM A36
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1X12X48
Zoro #
G216118060
UPC #
00197666183670
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
1 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
4 ft

Details

Thickness Tolerance
+/-0.07 in
Material
Carbon Steel
Standards
ASME SA36, ASTM A36
Yield Strength
36,000 psi
Tensile Strength
58,000 psi
Item
Carbon Steel Plate
Shape
Plate
Fabrication
Hot Rolled
Mechanical Finish
Mill
Material Grade
A36
Machinability
Not Rated
Elongation
20 %
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
Straightness Tolerance
Not Rated
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Rockwell Hardness
68 HRB
Brinell Hardness
115 BHN
Galvanized
Not Galvanized
Heat Treatment
Annealed

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Thickness 1 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.