A36 Carbon Steel Sheet
Mfr # SHT-A36-1X3X3
Zoro # G016117881
product price: $23.89
/eaKey Features
Yield Strength
36,000 psi
Width Tolerance
+/-0.125 in
Thickness
1 in
Thickness Tolerance
+/-0.07 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-A36-1X3X3
Zoro #
G016117881
UPC #
00197666182390
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.125 in
Thickness
1 in
Length Tolerance
+/-0.125 in
Overall Length
3 in
Overall Width
3 in
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade A36, Thickness 1 in, Thickness Tolerance +/-0.07 in, Overall Length 3 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.