Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1X3X6

  • Zoro # G616117922


product price: $33.99
/ea

Key Features

Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.07 in
Material
Carbon Steel
Yield Strength
36,000 psi
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1X3X6
Zoro #
G616117922
UPC #
00197666182505
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Thickness
1 in
Width Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
3 in

Details

Standards
ASME SA36, ASTM A36
Thickness Tolerance
+/-0.07 in
Material
Carbon Steel
Yield Strength
36,000 psi
Item
Carbon Steel Rectangular Bar
Tensile Strength
58,000 psi
Heat Treatment
Annealed
Rockwell Hardness
68 HRB
Fabrication
Hot Rolled
System of Measurement
Inch
Shape
Rectangular
Flatness Tolerance
Not Rated
Brinell Hardness
115 BHN
Mechanical Finish
Mill
Material Grade
A36
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Heat Treatable
Not Heat Treatable
Machinability
Not Rated
Elongation
20 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1 in, Thickness Tolerance +/-0.07 in, Overall Length 6 in, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 115 BHN, Rockwell Hardness 68 HRB, Machinability Not Rated, Standards ASME SA36, ASTM A36, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.