Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-1X48X96

  • Zoro # G516118456


product price: $3,941.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.

Key Features

Thickness Tolerance
+/-0.07 in
Tensile Strength
58,000 psi
Width Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-1X48X96
Zoro #
G516118456
UPC #
00197666184448
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Thickness Tolerance
+/-0.07 in
Tensile Strength
58,000 psi
Item
Carbon Steel Plate
Standards
ASME SA36, ASTM A36
Yield Strength
36,000 psi
Material
Carbon Steel
Shape
Plate
Mechanical Finish
Mill
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Machinability
Not Rated
Elongation
20 %
Material Grade
A36
Rockwell Hardness
68 HRB
Galvanized
Not Galvanized
Tolerance Rating
Standard
Brinell Hardness
115 BHN
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Flatness Tolerance
Not Rated
Heat Treatment
Annealed

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 8 ft, Overall Width 4 ft, Thickness 1 in, Thickness Tolerance +/-0.07 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.125 in, Width Tolerance +/-0.125 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.