Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X10X10

  • Zoro # G916117813


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
58,000 psi
Width Tolerance
+/-0.25 in
Standards
ASME SA36, ASTM A36
Length Tolerance
+/-0.25 in
Yield Strength
36,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X10X10
Zoro #
G916117813
UPC #
00197666183182
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Thickness
2 in
Overall Length
10 in
Overall Width
10 in

Details

Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Item
Carbon Steel Plate
Yield Strength
36,000 psi
Material
Carbon Steel
Thickness Tolerance
+/-0.125 in
Elongation
20 %
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Rockwell Hardness
68 HRB
Fabrication
Hot Rolled
System of Measurement
Inch
Machinability
Not Rated
Brinell Hardness
115 BHN
Shape
Plate
Mechanical Finish
Mill
Material Grade
A36
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 10 in, Overall Width 10 in, Thickness 2 in, Thickness Tolerance +/-0.125 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.25 in, Width Tolerance +/-0.25 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.