Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X12X12

  • Zoro # G616117755


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Thickness
2 in
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.125 in
Width Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X12X12
Zoro #
G616117755
UPC #
00197666183281
Country of Origin
United States

Dimensions

Thickness
2 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.125 in
Standards
ASME SA36, ASTM A36
Yield Strength
36,000 psi
Shape
Plate
Heat Treatable
Not Heat Treatable
Rockwell Hardness
68 HRB
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
115 BHN
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Elongation
20 %
Material Grade
A36
Machinability
Not Rated

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 2 in, Thickness Tolerance +/-0.125 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.25 in, Width Tolerance +/-0.25 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.