Zoro Homepage

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X12X18

  • Zoro # G316117666


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
36,000 psi
Width Tolerance
+/-0.25 in
Thickness Tolerance
+/-0.125 in
Thickness
2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X12X18
Zoro #
G316117666
UPC #
00197666183397
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.25 in
Thickness
2 in
Length Tolerance
+/-0.25 in
Overall Length
18 in
Overall Width
12 in

Details

Yield Strength
36,000 psi
Thickness Tolerance
+/-0.125 in
Material
Carbon Steel
Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Item
Carbon Steel Plate
Heat Treatment
Annealed
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Flatness Tolerance
Not Rated
Brinell Hardness
115 BHN
Machinability
Not Rated
Elongation
20 %
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Tolerance Rating
Standard
Shape
Plate
Fabrication
Hot Rolled
Rockwell Hardness
68 HRB
Material Grade
A36
System of Measurement
Inch
Straightness Tolerance
Not Rated

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 18 in, Overall Width 12 in, Thickness 2 in, Thickness Tolerance +/-0.125 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.25 in, Width Tolerance +/-0.25 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.