Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A36 Carbon Steel Sheet

  • Mfr # SHT-A36-2X12X48

  • Zoro # G616118073


product price: $1,287.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
Yield Strength
36,000 psi
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-A36-2X12X48
Zoro #
G616118073
UPC #
00197666183700
Country of Origin
United States

Dimensions

Thickness
2 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Length
4 ft
Overall Width
12 in

Details

Tensile Strength
58,000 psi
Standards
ASME SA36, ASTM A36
Material
Carbon Steel
Yield Strength
36,000 psi
Thickness Tolerance
+/-0.125 in
Item
Carbon Steel Plate
Tolerance Rating
Standard
Galvanized
Not Galvanized
Heat Treatable
Not Heat Treatable
Brinell Hardness
115 BHN
Shape
Plate
System of Measurement
Inch
Flatness Tolerance
Not Rated
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Rockwell Hardness
68 HRB
Mechanical Finish
Mill
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
Machinability
Not Rated
Material Grade
A36
Elongation
20 %

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade A36, Heat Treatable Not Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Thickness 2 in, Thickness Tolerance +/-0.125 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Machinability Not Rated, Rockwell Hardness 68 HRB, Tensile Strength 58,000 psi, Length Tolerance +/-0.25 in, Width Tolerance +/-0.25 in, Standards ASME SA36, ASTM A36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.