Shop ZORO SELECT

A4, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK

  • Mfr # M55010.100.0065
  • Zoro # G5625952

product price: 
$
31.95
/pk of 25, $1.28/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55010.100.0065
Zoro #
G5625952
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 933
Tensile Strength
101,500 psi
Thread Type
Coarse
Screw Industry Standards
DIN 933
Threadlocker Minimum Temperature
M10-1.50
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Tap Bolt
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M10-1.50
Fastener Length
65 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
65 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
65 mm
Screw Size
M10
Overall Length
65 mm
Wire Rope Length
65 mm
Length
65 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 65 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products