Zoro Homepage

A4, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 25 PK

  • Mfr # M55000.100.0075

  • Zoro # G5623764


product price: $30.65
/pk 25, $1.23/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55000.100.0075
Zoro #
G5623764
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
75 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
26 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M10-1.50
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Screw Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 75 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products