This item is Discontinued.

Zoro Select Not Graded, M16-2.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 120 mm L, 55 PK L55010.160.0120

Not Graded, M16-2.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 120 mm L, 55 PK (Discontinued)

  • Mfr # L55010.160.0120
  • Zoro # G1147017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55010.160.0120
Zoro #
G1147017
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
120 mm
Head Width
24 mm
Min. Thread Length
120 mm
Head Height
10 mm
Minimum Thread Length
120 mm
Dia./Thread Size
M16-2.00

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
101,500 psi
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M16-2.00
Threadlocker Maximum Temperature
2 mm
Thread Pitch
2 mm
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Bolt Material
Stainless Steel
Basic Material
Stainless Steel
Head Type
Hex
Fastener Industry Standards
DIN 933
Type
Hex Head Cap Screw
Material Type
Stainless Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Standard, Min. Thread Length 120 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.