Shop ZORO SELECT
See all product information
Create Account
A4, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK
- Mfr # M55000.180.0100
- Zoro # G5554254
product price:Â
$
46.55
/pk of 5, $9.31/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-2.50
Head Width
27 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M55000.180.0100
- Zoro #
- G5554254
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
- Head Type
- Hex
- Fastener Industry Standards
- DIN 931
- Thread Type
- Coarse
- Tensile Strength
- 101,500 psi
- Screw Industry Standards
- DIN 931
- Threadlocker Maximum Temperature
- 2.5 mm
- Dimensional Standards
- DIN 931
- Thread Pitch
- 2.5 mm
- Threadlocker Minimum Temperature
- M18-2.50
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M18-2.50
- Fastener Length
- 100 mm
- Head Width
- 27 mm
- Min. Thread Length
- 42 mm
- Head Height
- 11.5 mm
- Head and Washer Height
- 11.5 mm
- Minimum Thread Length
- 42 mm
- Screw Size
- M18
- Overall Length
- 100 mm
- Wire Rope Length
- 100 mm
- Length
- 100 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.