CAD Drawings

Download CAD Files

A4, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK

  • Mfr # M55010.080.0025

  • Zoro # G5344446

CAD Available

product price: $15.25
/pk 50, $0.31/ea

Key Features

External Hex Drive
A4 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55010.080.0025
Zoro #
G5344446
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
25 mm
Head Width
13 mm
Min. Thread Length
25 mm
Head Height
5.3 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Tensile Strength
101,500 psi
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M55010.080.0025 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Made from Stainless Steel of grade A4, this screw meets DIN 933 Dimensional Standards and Quality Standards, which are commonly recognized in the industry.

  • CAD Available: This product has Computer-Aided Design (CAD) files available for precise design and planning purposes.
  • Drive: The External Hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 25 mm, this screw may be suitable for various depths depending on the specific application.
  • Finish: Plain finish is intended to provide some level of durability, corrosion resistance and compatibility with certain environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options
  • Tensile Strength: Tensile strength is rated at 101,500 psi. This measurement may indicate potential performance in different industrial applications but does not guarantee suitability.
  • Thread Direction & Style: Features Right Hand thread direction which tightens clockwise; Fully Threaded style extends from tip to head. These features may make this product appropriate for use in various types of industrial applications."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.