A4, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK

  • Mfr # M55010.080.0030

  • Zoro # G5347501


product price: $18.19
/pk 50, $0.36/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55010.080.0030
Zoro #
G5347501
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
30 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Screw Industry Standards
DIN 933
Thread Type
Metric Coarse
Fastener Finish
Plain
Tensile Strength
101,500 psi
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M55010.080.0030 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials and provide essential support in construction, manufacturing, and engineering projects. This particular screw meets the DIN 933 Dimensional Standards for potential compatibility, quality, and perceived safety.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 30 mm, it indicates how deep into a material it can be inserted for secure fastening.
  • Finish: Plain finish is intended to potentially enhance durability and corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range options for industry professionals.
  • Material: Constructed from Stainless Steel which may contribute to its strength, durability and corrosion resistance in certain industrial applications.
  • Material Grade/Class: A4 grade suggests potential strength, hardness and resistance properties that could be considered when selecting fasteners for industrial or commercial applications
  • Tensile Strength: Has a tensile strength of 101500 psi which might suggest its suitability for certain industrial applications based on perceived durability
  • Thread Direction & Size : Right hand thread direction tightens clockwise with size M8-1.25 crucial in securing fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.