Zoro Homepage

A50 Classical V-Belt, 52.2 in Outside Length, 1/2 in Top Width, 1 Ribs

  • Mfr # 42W395

  • Zoro # G3267988


product price: $18.59
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A50
Outside Length
52.2 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42W395
Zoro #
G3267988
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
52.2 in
Top Width
1/2 in
Belt Trade Size
A

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A50
Number of Ribs
1
Number of Bands
1

Description

V-Belt,A50, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.