Abrasive Cut-Off Wheel, Type 1, 12 in Dia, 0.125 in Thick, 1 in, 20 mm Arbor Hole Size, 24 Grit
Mfr # 66252850590
Zoro # G4569910
product price:Â $6.55
/eaKey Features
Wheel Type
Type 1
Overall Thickness
0.125 in
Connector Size
1 in, 20 mm
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252850590
Zoro #
G4569910
UPC #
662528378445
Country of Origin
China
Dimensions
Overall Diameter
12 in
Overall Thickness
0.125 in
Connector Size
1 in, 20 mm
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Carbo Gold
Maximum Operating Speed
6,360 RPM
Application
Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless
Reinforced Status
Reinforced
Bond Type
Resin
Primary Material Applicationn
Steel
Compatible Tool Type
High-Speed Electric Saw, High-Speed Gas Saw
Primary Material Application
Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 1 in, 20 mm, Connector Type Unthreaded Hole, Overall Diameter 12 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Application Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 6,360 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.