Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 66252850575
Zoro # G4569597
product price:Â $1.99
/eaKey Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252850575
Zoro #
G4569597
UPC #
055395092604
Country of Origin
China
Dimensions
Overall Diameter
3 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Series
Carbo Gold
Maximum Operating Speed
25,465 RPM
Application
Ferrous Metal, Gray Iron, Nonferrous Materials, Stainless
Primary Material Applicationn
Cast Iron, Steel
Bond Type
Resin
Compatible Tool Type
Die Grinder
Reinforced Status
Reinforced
Primary Material Application
Cast Iron, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.125 in, Compatible Tool Type Die Grinder, Primary Material Application Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.