Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.0625 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 05539509254
Zoro # G4428687
product price:Â $1.89
/eaKey Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Grit
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05539509254
Zoro #
G4428687
UPC #
055395092543
Country of Origin
China
Dimensions
Overall Diameter
4 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Cast Iron, Steel
Abrasive Material
Aluminum Oxide
Series
Carbo Gold
Maximum Operating Speed
19,100 RPM
Specification
CARBO GOLD
Diamond Knockout
No
Application
Metal Cutting
Bond Type
Resin
Reinforced Status
Reinforced
Compatible Tool Type
Die Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Application Cast Iron, Steel, Series Carbo Gold, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.