Abrasive Roll, 1" W x 150 ft. L, 180G, Blue
Mfr # 072398-0
Zoro # G2337511
product price: $13.69
/eaKey Features
Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
072398-0
Zoro #
G2337511
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
150 ft
Overall Width
1 in
Length
150 ft
Width
1 in
Details
Item
Waterproof Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
180
Backing Material
Cloth
Backing Weight
J
Color
Blue
Resistance Properties
Chemical, Grease, Oil, Water
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Blue, Grade Very Fine, Grit 180, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Chemical, Grease, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.