Zoro Homepage

Abrasive Roll, 1" W x 150 ft. L, 80G, Blue

  • Mfr # 072391-0

  • Zoro # G2337548


product price: $16.19
/ea

Key Features

Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072391-0
Zoro #
G2337548
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
150 ft
Overall Width
1 in
Length
150 ft
Width
1 in

Details

Item
Waterproof Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
80
Backing Material
Cloth
Backing Weight
J
Color
Blue
Resistance Properties
Chemical, Grease, Oil, Water

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Blue, Grade Medium, Grit 80, Overall Length 150 ft, Overall Width 1 in, Resistance Properties Chemical, Grease, Oil, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.