Zoro Homepage

Abrasive Roll, 25 yd. L, 2-3/4" W, 80 Grit

  • Mfr # 05539520340

  • Zoro # G4429807


product price: $62.69
/ea

Key Features

Overall Length
75 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05539520340
Zoro #
G4429807
UPC #
055395203406
Country of Origin
Canada

Dimensions

Overall Length
75 ft
Overall Width
2 3/4 in
Width
2 3/4 in
Length
25 yd

Details

Item
Sandpaper Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P80
Backing Material
Paper
Backing Weight
B
Series
B0912DO
Color
Red
Vacuum Hole Design
Non-Vacuum
Product Type
Sandpaper Roll
Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load
Attachment Type
PSA

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Red, Grade Medium, Grit P80, Series B0912DO, Overall Length 75 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.