Abrasive Roll, 45 yd. L, 2-3/4" W, 400 Grit
Mfr # 05539520332
Zoro # G4429947
product price: $65.59
/eaKey Features
Overall Length
135 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05539520332
Zoro #
G4429947
UPC #
055395203321
Country of Origin
Canada
Dimensions
Overall Length
135 ft
Overall Width
2 3/4 in
Length
45 yd
Width
2 3/4 in
Details
Item
Sandpaper Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Super Fine
Grit
P400
Backing Material
Paper
Backing Weight
B
Series
B0912DO
Color
Red
Vacuum Hole Design
Non-Vacuum
Coating Coverage
Open
Attachment Type
PSA
Product Type
Sandpaper Roll
Resistance Properties
Load
Vacuum Holes
Non-Vacuum
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Red, Grade Super Fine, Grit P400, Series B0912DO, Overall Length 135 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.