AbrasivePoint, Cone, HeadWidth:3/8"
- Mfr # 87856/B
- Zoro # G9478533
product price:Â
$
3.19
/ea
Key Features
Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
1 in
For Use With
Dremel Tools
Removes
Metal, Rust and Corrosion
Overall Length (In.)
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87856/B
- Zoro #
- G9478533
- UPC #
- -
- Country of Origin
- China
- Item
- Abrasive Point
- Application
- For Grinding, Honing, Sanding, Polishing
- For Use With
- Dremel Tools
- Removes
- Metal, Rust and Corrosion
- Number of Pieces
- 1
- Construction
- Aluminum Oxide
- Max. Speed
- 45,370 RPM
- Shape
- Cone
- Abrasive Material
- Aluminum Oxide
- Material Application
- Ceramic, Glass, Metal, Stone, Wood
- For Workpiece Material
- Ceramic, Glass, Metal, Stone, Wood
- Speed - Maximum
- 45,370 RPM
Dimensions
- Dia. (In.)
- 1 in
- Overall Length (In.)
- 2 1/4 in
- Max. Cutting Dia. (In.)
- 1/8 in
- Overall Length
- 13/16 in
- Abrasive Shank Diameter
- 1/8 in
- Head Width
- 3/8 in
- Head Length
- 25/32 in
- Point Diameter
- 1 in
- Shank Size
- 1/8 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cone, Head Width 3/8 in, Head Length 13/16 in, Tool Brand Eazypower, Overall Length 13/16 in, Mounting Type Mounted, Point Diameter 1 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.