Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx0.5", 0.125"T, Black

  • Mfr # PS-ABSB-43

  • Zoro # G4374784


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-43
Zoro #
G4374784
UPC #
193005007225
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1/2 in W x 12 in L
Plastic Width
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.004/-0.01 in
Temperature Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.5
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
UV Resistant
No
Machinability
100 %
Plastic Clarity
Opaque
Plastic Density
0.038 lb/cu in
Wear Factor
Fair
Impact Strength
5.6 ft-lb/in
Impact Strength Rating
Excellent
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,800 MPa
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
0.03 lb
Dielectric Strength
22 kV/mm
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
78 Shore D

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.