Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx0.5", 0.375"T, Black

  • Mfr # PS-ABSB-79

  • Zoro # G4375420


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-79
Zoro #
G4375420
UPC #
193005007256
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.375 in
Plastic Width
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.375 in
Nominal Size
1/2 in W x 12 in L

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Durometer
Rockwell R105
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell R105
UV Resistant
No
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Machinability
100 %
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Friction Rating
Slippery
Impact Strength
5.6 ft-lb/in
Maximum Temperature
190 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.04/-0.009 in
Water Absorption Rating
Poor
Minimum Temperature
-40 Degrees F
Plastic Density
0.038 lb/cu in
Backing Type
No Backing
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
Weight
0.09 lb
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
78 Shore D
Dielectric Strength
22 kV/mm
FDA Compliance
Not FDA Compliant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.