Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx0.5", 0.5"T, Black

  • Mfr # PS-ABSB-97

  • Zoro # G4372429


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-97
Zoro #
G4372429
UPC #
193005007270
Country of Origin
China

Dimensions

Length
1 ft
Width
0.5 in
Thickness
0.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.5 in
Nominal Size
1/2 in W x 12 in L
Plastic Thickness
0.5 in
Plastic Length
12 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Tensile Strength
6,200 psi
Durometer
Rockwell R105
Temp. Range
-40 Degrees to 190 Degrees F
Impact Strength
5.6 ft-lb/in
Plastic Density
0.038 lb/cu in
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Plastic Hardness Rating
Hard
UV Resistant
No
Minimum Temperature
-40 Degrees F
Friction Rating
Slippery
Wear Factor
Fair
Machinability
100 %
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Coefficient
0.5
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 190 Degrees F
Backing Type
No Backing
Wear Rate
Not Rated
Weight
0.11 lb
Dielectric Strength
22 kV/mm
FDA Compliance
Not FDA Compliant
Shore Hardness
78 Shore D
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,800 MPa
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR
Metal Detectable
Not Metal Detectable

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.