Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx1.5", 0.25"T, Black

  • Mfr # PS-ABSB-67

  • Zoro # G4374705


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-67
Zoro #
G4374705
UPC #
193005007812
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.250 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 190 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Plastic Density
0.038 lb/cu in
Impact Strength
5.6 ft-lb/in
Temperature Range
-40 Degrees to 190 Degrees F
Friction Coefficient
0.5
UV Resistant
No
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.006/-0.02 in
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Rockwell Hardness
105 HRR
FDA Compliance
Not FDA Compliant
Dielectric Strength
22 kV/mm
Weight
0.17 lb
Shore Hardness
78 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,800 MPa

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.