Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx1.5", 0.375"T, Black

  • Mfr # PS-ABSB-85

  • Zoro # G4377304


product price: $9.45
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-85
Zoro #
G4377304
UPC #
193005007829
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.375 in
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Standards
UL 94 HB
Durometer
Rockwell R105
Impact Strength
5.6 ft-lb/in
Plastic Hardness Rating
Hard
Machinability
100 %
Temperature Range
-40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
Plastic Thickness Tolerance
+0.04/-0.009 in
Minimum Temperature
-40 Degrees F
Plastic Clarity
Opaque
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Friction Coefficient
0.5
Friction Rating
Slippery
Water Absorption Rating
Poor
Water Absorption
0.4 %
Plastic Hardness
Rockwell R105
UV Resistant
No
Backing Type
No Backing
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
22 kV/mm
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Shore Hardness
78 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Weight
0.26 lb

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.