Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx1.5", 0.5"T, Black

  • Mfr # PS-ABSB-103

  • Zoro # G4372885


product price: $10.59
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-103
Zoro #
G4372885
UPC #
193005007836
Country of Origin
China

Dimensions

Length
1 ft
Width
1.5 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width
1.5 in
Plastic Thickness
0.5 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 190 Degrees F
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
Friction Coefficient
0.5
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Friction Rating
Slippery
Water Absorption
0.4 %
Plastic Hardness
Rockwell R105
Impact Strength
5.6 ft-lb/in
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Hardness Rating
Hard
Wear Factor
Fair
Machinability
100 %
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
UV Resistant
No
Backing Type
No Backing
Dielectric Strength
22 kV/mm
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Shore Hardness
78 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Weight
0.34 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.