Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx2", 0.5"T, Black

  • Mfr # PS-ABSB-106

  • Zoro # G4372340


product price: $11.85
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-106
Zoro #
G4372340
UPC #
193005008123
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.500 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Tensile Strength
6,200 psi
Durometer
Rockwell R105
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.013/-0.041 in
Impact Strength
5.6 ft-lb/in
Water Absorption Rating
Poor
UV Resistant
No
Plastic Hardness
Rockwell R105
Impact Strength Rating
Excellent
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Machinability
100 %
Water Absorption
0.4 %
Friction Rating
Slippery
Plastic Density
0.038 lb/cu in
Backing Type
No Backing
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Weight
0.46 lb
Dielectric Strength
22 kV/mm
Shore Hardness
78 Shore D
Flexural Modulus
1,800 MPa
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.