Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 1ftx3", 1"T, Black

  • Mfr # PS-ABSB-139

  • Zoro # G4381285


product price: $26.29
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-139
Zoro #
G4381285
UPC #
193005008529
Country of Origin
China

Dimensions

Length
1 ft
Width
3 in
Thickness
1.000 in
Plastic Thickness
1 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
3 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
6,200 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 190 Degrees F
Durometer
Rockwell R105
Machinability
100 %
Plastic Density
0.038 lb/cu in
Minimum Temperature
-40 Degrees F
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell R105
Temperature Range
-40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.029/-0.041 in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
No
Friction Coefficient
0.5
Friction Rating
Slippery
Water Absorption Rating
Poor
Impact Strength
5.6 ft-lb/in
Backing Type
No Backing
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,800 MPa
Wear Rate
Not Rated
Rockwell Hardness
105 HRR
Weight
1.37 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
22 kV/mm
Shore Hardness
78 Shore D
Static-Resistant
Not Static-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.