Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx0.5", 0.125"T, Black

  • Mfr # PS-ABSB-44

  • Zoro # G4375910


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-44
Zoro #
G4375910
UPC #
193005007287
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.5 in
Nominal Size
1/2 in W x 24 in L

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R105
Standards
UL 94 HB
Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Friction Rating
Slippery
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.004/-0.01 in
Machinability
100 %
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Water Absorption
0.4 %
Plastic Density
0.038 lb/cu in
Impact Strength
5.6 ft-lb/in
Plastic Clarity
Opaque
Wear Factor
Fair
UV Resistant
No
Temperature Range
-40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Dielectric Strength
22 kV/mm
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.06 lb
Shore Hardness
78 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable
Rockwell Hardness
105 HRR

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.