Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx1", 0.25"T, Black

  • Mfr # PS-ABSB-65

  • Zoro # G4381224


product price: $9.05
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-65
Zoro #
G4381224
UPC #
193005007577
Country of Origin
China

Dimensions

Length
2 ft
Width
1 in
Thickness
0.250 in
Plastic Width
1 in
Nominal Size
1 in W x 24 in L
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell R105
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Impact Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.5
Plastic Thickness Tolerance
+0.006/-0.02 in
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
Impact Strength
5.6 ft-lb/in
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.4 %
Water Absorption Rating
Poor
Friction Rating
Slippery
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Rockwell Hardness
105 HRR
Flexural Modulus
1,800 MPa
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
78 Shore D
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
22 kV/mm
Static-Resistant
Not Static-Resistant
Weight
0.23 lb
UV-Resistant
Not UV-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.