Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx1.5", 1"T, Black

  • Mfr # PS-ABSB-134

  • Zoro # G4379675


product price: $25.59
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-134
Zoro #
G4379675
UPC #
193005008000
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
1.000 in
Plastic Width
1.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
-40 Degrees to 190 Degrees F
Durometer
Rockwell R105
Standards
UL 94 HB
Tensile Strength
6,200 psi
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R105
Minimum Temperature
-40 Degrees F
Water Absorption
0.4 %
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Wear Factor
Fair
Friction Coefficient
0.5
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Friction Rating
Slippery
Temperature Range
-40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Machinability
100 %
Impact Strength
5.6 ft-lb/in
Plastic Thickness Tolerance
+0.029/-0.041 in
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
22 kV/mm
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Weight
1.37 lb
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Flexural Modulus
1,800 MPa
Shore Hardness
78 Shore D
Rockwell Hardness
105 HRR
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.