Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Bar, 2ftx2", 1"T, Black

  • Mfr # PS-ABSB-137

  • Zoro # G4372867


product price: $33.85
/ea

Key Features

Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-ABSB-137
Zoro #
G4372867
UPC #
193005008314
Country of Origin
China

Dimensions

Length
2 ft
Width
2 in
Thickness
1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
ABS Bar
Material
ABS
Color
Black
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R105
Standards
UL 94 HB
Tensile Strength
6,200 psi
Temp. Range
-40 Degrees to 190 Degrees F
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.029/-0.041 in
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Plastic Density
0.038 lb/cu in
Impact Strength
5.6 ft-lb/in
Plastic Hardness
Rockwell R105
Temperature Range
-40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Friction Coefficient
0.5
Impact Strength Rating
Excellent
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Backing Type
No Backing
Flexural Modulus
1,800 MPa
FDA Compliance
Not FDA Compliant
Dielectric Strength
22 kV/mm
Weight
1.82 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
105 HRR
Wear Rate
Not Rated
Shore Hardness
78 Shore D
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

ABS Bar, ABS, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.